Shop All Knobs
Kipp
Adjustable Handle, With Protective Cap Size: 3 M10X60, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.93101X60
Zoro # G7343099
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 21mm
- Finish Plastic Coated, Bright
- Height 41.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 41.5mm |
Length | 3.15" |
Screw Length | 60.00mm |
Thread Size | M10 |
Overall Length | 3.1500 in |
Width | 0.83" |
Overall Height | 2.1500 in |
Height (In.) | 1.63 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Thread Standard Coarse, Screw Length 60.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. CF064PF 16 in. x 3-1/8 in. Magnesium Hand Float with ProForm Handle, 6PK (CF064PF-6)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, S/M (60614)
- PROTO Combination Wrench, 1/4" Sz, 3-1/4" Length (J1208ES)
- VIM PRODUCTS T40 Torx Bit, Satin Chrome 3/8 Square Drive Bit Holder (VIMPFS6T40)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X30, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X30)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel (K0737.2A21X35)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.2A4)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X15)
- J.W. WINCO JW Winco GN6336.13-63-M12-50-A Hand Knob (6336.13-63-M12-50-A)
- Kipp Hand Knobs and Wheels