Shop All Knobs
Kipp
Adjustable Handle With Protective Cap, Size: 3 3/8-16X30, Zinc Orange RAL2004, Comp: Stainless Steel
Mfr # K0123.93A42X30
Zoro # G7285358
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Orange
- Diameter 21mm
- Finish Plastic Coated, Bright
- Height 41.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 41.5mm |
Length | 80mm |
Screw Length | 30.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Height (In.) | 1.63 |
Overall Height | 2.1500 in |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 22 (902-162)
- RIDGID Power Spin Drain Auger (57043)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- COILHOSE PNEUMATICS EXTENSION.18" FOR TYPHOON BLOW GUN (AMAEXT18CN-DPB)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X80)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X60, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X60)
- KIPP Thermoset ball knob, M06 threads, 20 mm diameter (K0159.12006)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X20)
- KIPP Knurled Knob Size: 2 D=M08X25, D1= 26, H=26, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.208X25)
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X10)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7S--21)
- Kipp Hand Knobs and Wheels