Shop All Knobs
Kipp
Adjustable Handle, With Protective Cap Size: 3 3/8-16, Zinc Orange RAL 2004, Comp: Stainless Steel
Mfr # K0123.93A42
Zoro # G7358115
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Orange
- Diameter 21mm
- Finish Plastic Coated, Bright
- Height 41.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 41.5mm |
Length | 80mm |
Screw Length | 35/64 in |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Overall Height | 2.1500 in |
Height (In.) | 1.63 |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35/64 in, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type Internal, Standards Orange RAL2004, REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- MAYHEW Reg Diamond Point Chisel 3/16" (MAY10601)
- RIDGID Wheel, Cutter 3 Piece F/258 (66687)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X45)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.04)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A51)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X10)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.082X25)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A1)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/4-20 Thread Size, 3.875"L, Steel (GN4C----L2---21)
- Kipp Knobs