Shop All Knobs
Kipp
Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished
Mfr # K0124.9208X25
Zoro # G7293310
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Natural
- Diameter 18.5mm
- Finish Electrolytic Polished, Natural Finish
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | M8 |
Overall Length | 2-9/16 in |
Overall Height | 1-43/64 in |
Width | 0.73" |
Height (In.) | 1.26 |
Details
Color | Natural |
Finish | Electrolytic Polished, Natural Finish |
Knob Type | Adjustable Handle |
Material | Stainless Steel |
Style | Modern Design |
Item | Adjustable Handle |
Components | Stainless Steel |
Type | External Thread |
Thread Type | External |
Standards | REACH, RoHS |
Handle Material | Stainless Steel |
Handle Type | Teardrop |
Thread Standard | Coarse |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Color Natural, Thread Size M8, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-06-08)
- HHIP 1-1/4" R8 End Mill Holder (3900-0108)
- KIPP Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X30)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X80)
- KIPP Adjustable Handle, Size: 5 1/2-13, Entirely Stainless Steel, Electropolished (K0124.5A5)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A45)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A3X25)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92102X50)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.12506)
- Kipp Knobs