Shop All Knobs
Kipp
Adjustable Handle, With Protective Cap Size: 2 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.92A21X40
Zoro # G7294948
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Bright
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 40.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Height (In.) | 1.26 |
Width | 0.73" |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 40.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Carbide (13'6" ZCTHGP34)
- TRUE TEMPER 24 in L Replacement Sledge Hammer Handle, Wood (2001200)
- HUOT Drill Index, Jobber Length, Plastic (30550)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 63, H=42, D=0, 5, Stainless Steel Polished (K0150.363CP2)
- KIPP Ball Grip Revolving D1=50 D=M12X21 Thermoset, Comp:Stainless Steel (K0726.1121)
- KIPP Star Grip, DIN 6336 Similar, D=M12X45, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X45)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.532062)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow (K0155.2A17)
- Kipp Hand Knobs and Wheels