Shop All Levers & Handles
Kipp
Adjustable Handle w Push Button, Sz: 1, M05, Plastic Orange, Comp: Stainless Steel, Button: Black
Mfr # K0270.72105
Zoro # G4445091
Sold in multiples of 4 for $33.00
$33.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0270.72105
- Zoro # G4445091
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Adjustable Handle w/Push Button,M5 |
Description
Adjustable Handle w/Push Button,M5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (DCH2532-G)
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- M.A. FORD End Mill, 1/2" Dia, 1-1/2" Cut, Carbide (13850004)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31)
- KIPP Adjustable Handle, Size: 3 M10X35 Zinc, Black Satin, Comp: Steel (K0116.3101X35)
- KIPP Adjustable Handle Size: 2 5/16-18X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X40)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42)
- KIPP Adjustable Tension Levers low profile, internal thread, 0°, metric (K0114.1081)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X30)
- KIPP Adjustable Handle, Size: 5 M12X25 Zinc, Black Satin, Comp: Steel (K0116.5121X25)
- Kipp Hand Knobs and Wheels