Shop All Levers & Handles
Kipp
Adjustable Handle w Push Button, Sz: 1, 1/4-20X15, Plastic Red, Comp: Stainless Steel, Button: Black
Mfr # K0270.731A2X15
Zoro # G4447322
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.731A2X15
- Zoro # G4447322
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Adjustable Handle,Push Button,1/4x15mm |
Description
Adjustable Handle,Push Button,1/4x15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-F (C97334)
- OSG Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes (1400115301)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH133M2)
- KIPP Gear Levers, Style A, inch (K0179.2A5X160)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.3A41)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X50 Plastic, Black RAL 7021, Comp: Steel (K0125.31001X50)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140082)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X40)
- Kipp Levers & Handles