Shop All Levers & Handles
Kipp
Adjustable Handle w Push Button, Sz: 1, 1/4-20, Plastic Black, Comp: Stainless Steel, Button: Red
Mfr # K0270.711A2
Zoro # G4444470
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0270.711A2
- Zoro # G4444470
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Adjustable Handle w/Push Button,1/4-20 |
Description
Adjustable Handle w/Push Button,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- STANLEY 24 oz. Ball Peen Hammer, 15-1/4" Hickory Handle (54-024)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6"L, Round (LBH003)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X20)
- KIPP Adjustable Handle Size: 2 M08, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2081)
- KIPP Adjustable Handle, Size: 2 M08X50, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X50)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Yellow RAL 1021, Comp: Steel (K0269.31016)
- KIPP Gear Levers, Style C, metric (K0179.1412X125)
- KIPP Adjustable Handle, Steel, Size: 2 3/8-16X55, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.2A427X55)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/2"-13 Internal Thread, 3.62" Handle Diameter (STH-109SS)
- Kipp Levers & Handles