Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 5 1/2-13X45, Red RAL 3003 Powder Coated, Comp: Black Oxidized
Mfr # K0752.5A527X45
Zoro # G4450831
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.5A527X45
- Zoro # G4450831
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,1/2-13x45",Red |
Description
Handle,Steel,Adjustable,1/2-13x45 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- KO-KEN Bit TORX T40 32mm 5/16 Hex Drive (100T.32-T40)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- MILWAUKEE TOOL M18 18V Cordless 2-Speed 1/4 in. Hex Impact Driver (ML2657-20)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X60)
- KIPP Adjustable Handle Size: 3 3/8-16X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A487X30)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Stainless Steel (K0117.4121)
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X25)
- KIPP Adjustable Handle Size: 2, M10X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X20)
- Kipp Hand Knobs and Wheels