Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 5 1/2-13, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.5A51
Zoro # G4451078
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.5A51
- Zoro # G4451078
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,1/2-13",Black |
Description
Handle,Steel,Adjustable,1/2-13 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 15MM HEX DRIVER IM (GP2915M)
- KO-KEN Wing Bolt Socket 104mm 1/4 Hex Drive (BD017E)
- XTRWELD 12 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF122400HD)
- ZIPWALL ZipWall HS1 Interchangeable Head with SMH1; Pack of 6 (HS1)
- KIPP Clamping Angle With Adjustable Handle D1=M08 36X32X36, Form:B, Type I, Bn=8 (K1049.0808)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.10587X40)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X40)
- KIPP Adjustable Handle Size: 3, M08X50, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X50)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.3081X20)
- ELESA Adjustable handles, ERZ.78 SST-M8-SAN-C1 (ERZ-SST-SAN)
- Kipp Levers & Handles