Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 4 1/2-13X80, Red RAL 3003 Powder Coated, Comp: Black Oxidized
Mfr # K0752.4A527X80
Zoro # G4450822
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.4A527X80
- Zoro # G4450822
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,1/2-13x80",Red |
Description
Handle,Steel,Adjustable,1/2-13x80 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORXPLUS 25IP 50mm 1/4 Hex Drive (121T.50-25IP)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444H)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- KRAFT TOOL Stainless Steel Sea, 8" x 5" 1/2"R, 3/4"D (CF023)
- KIPP Pull Handles oval with thru hole (K0204.11000105)
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X30)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Stainless Steel (K0117.4121)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X20)
- KIPP Adjustable Handle Size: 1, M05X50, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X50)
- Kipp Hand Knobs and Wheels