Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 4 1/2-13, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.4A51
Zoro # G4450980
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0752.4A51
- Zoro # G4450980
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,1/2-13",Black |
Description
Handle,Steel,Adjustable,1/2-13 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #1 Round (30702)
- STEEL GRIP Steel Grip DR62511A Drill Bit Set 12 Piece (2420669)
- PFERD 7/32" Round Chain Saw File - 8" Length, Premium Cut (17078)
- DEWALT 5/8" x 6" x 8" SDS+ Hammer Bit (DW5446)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X35)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Red, Comp: Steel, Button: Black (K0269.732A3)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X60)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X25)
- KIPP Pull Handles stainless steel, round profile (K0206.120)
- KIPP Adjustable Handle Size: 4 3/8-16, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A41)
- KIPP Pull Handles oval with thru hole (K0204.11120106)
- Kipp Hand Knobs and Wheels