Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 3 5/16-18X30, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.3A31X30
Zoro # G4448652
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.3A31X30
- Zoro # G4448652
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustabl,5/16-18x30",Black |
Description
Handle,Steel,Adjustabl,5/16-18x30 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4" Paint‐Wall‐Floor Scraper, Threaded Handle (34690)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- KIPP Adjustable Handle, Size: 1 10-32X45 Zinc, Black Satin, Comp: Steel (K0116.1A11X45)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.10687X20)
- KIPP Adjustable Handle Size: 2 5/16-18, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31)
- KIPP Adjustable Handle, Size: 3 M10X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.3101X20)
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- KIPP Adjustable Handle Size: 1, 1/4-20X45, Plastic, Yellow RAL 1021, Comp: Steel (K0269.1A216X45)
- Kipp Hand Knobs and Wheels