Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 3 3/8-16X50, Red RAL 3003 Powder Coated, Comp: Black Oxidized
Mfr # K0752.3A427X50
Zoro # G4450448
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.3A427X50
- Zoro # G4450448
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,3/8-16x50",Red |
Description
Handle,Steel,Adjustable,3/8-16x50 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cgm, 600 x (511-807)
- X1 TOOLS 18 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9020x1)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- KNAACK Model 2472 JOBMASTER Jobsite Chest, Tan, 72" W x 24" D x 28-1/4" H (2472)
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.3A301X50)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X20 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.31001X20)
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16X15, Plastic Red, Comp: Steel, Button: Black (K0269.733A4X15)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.2081)
- KIPP Adjustable Handle Size: 4, M12X60, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X60)
- KIPP Adjustable Handle, Size: 3 5/16-18X55 Zinc, Black Satin, Comp: Steel (K0116.3A31X55)
- Kipp Hand Knobs and Wheels