Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 2 M08X30, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.2081X30
Zoro # G4452283
product price: $16.29
/ea
Sold in multiples of 2 for $32.58
$32.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.2081X30
- Zoro # G4452283
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,M8x30",Black |
Description
Handle,Steel,Adjustable,M8x30 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- MITEE-BITE PRODUCTS T-Nut Clamps, 12mm, ST, PK2 (50426)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- VEGA Slotted 2-3 Power Bit x 6 (1150F03A)
- KIPP Adjustable Handle Size: 2 5/16-18, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31)
- KIPP Adjustable Handle, Size: 3 5/16-18X55 Zinc, Black Satin, Comp: Steel (K0116.3A31X55)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X40)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Green RAL 6032, Comp: Steel (K0269.10686X25)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Orange, Comp: Steel, Button: Black (K0269.721A0X15)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.10587X40)
- JACKSON PROFESSIONAL TOOLS Handles 10.5in Drill Hammer (2048800)
- Kipp Levers & Handles