Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 2 M06, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.2061
Zoro # G4453747
product price: $15.19
/ea
Sold in multiples of 2 for $30.38
$30.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.2061
- Zoro # G4453747
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,M6,Black |
Description
Handle,Steel,Adjustable,M6,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 P (491X)
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (33M362)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- KIPP Adjustable Handle w Push Button, Sz: 5, 1/2-13, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.715A5)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51)
- KIPP Adjustable Handle Size: 4, , M12, Plastic, Green RAL 6032, Comp: Steel (K0269.41286)
- KIPP Pull Handles aluminum (K0204.18001)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X30)
- BIG HORN Ratchet Lever - Bolt 1/4-20 (19729B)
- Kipp Hand Knobs and Wheels