Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 2 1/4-20, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.2A21
Zoro # G4450971
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.2A21
- Zoro # G4450971
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,1/4-20",Black |
Description
Handle,Steel,Adjustable,1/4-20 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- HOUGEN 1-1/8 in. X 1 in. 12,000-Series Annular Cutter (12136)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- KIPP Adjustable Handle, Soft Touch, Size: 3 3/8-16X20 Plastic, Black RAL 7021, Comp: Steel (K0125.3A401X20)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.2A41X30)
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.4A587X20)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X40)
- KIPP Adjustable Handle With Push Button, Size: 4, M10X70, Plastic Red, Comp: Steel, Button: Black (K0269.73410X70)
- Kipp Hand Knobs and Wheels