Shop All Levers & Handles
Kipp
Adjustable Handle, Steel, Size: 1 M06X30, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.1061X30
Zoro # G4452143
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0752.1061X30
- Zoro # G4452143
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Steel,Adjustable,M6x30",Black |
Description
Handle,Steel,Adjustable,M6x30 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS T-Nut Clamps, 12mm, ST, PK2 (50426)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13, Black Powder Coated, Comp: Black Oxidized (K0752.5A51)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.3A42)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- KIPP Adjustable Handle Size: 4, 3/8-16X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A416X20)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X15)
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31)
- KIPP Adjustable Handle Size: 1, M06X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X30)
- Kipp Hand Knobs and Wheels