Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 3 M10X50 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.31001X50
Zoro # G7405870
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 50.00mm
- Length 3.16"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0125.31001X50
- Zoro # G7405870
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Length | 3.16" |
Thread Size | M10 |
Height | 1.46" |
Base Dia. (In.) | 0.63 |
Height (In.) | 1.46 |
Overall Length | 3-5/32 in |
Overall Height | 2-1/32 in |
Width | 0.83" |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Standards | REACH, RoHS |
Finish | matte |
Thread Type | External |
Item | Adjustable Handle |
Knob Type | 2K |
Components Material | Steel |
Handle Material | Fiberglass |
Thread Standard | Coarse |
Handle Type | Hard and Soft Touch |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size M10, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- CRESCENT 2mm x 1" Hex VORTEX™ Impact Power Bit - 25 Pack (CAVB1HM2-25)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET 12 PT 12 PC (GWR9412)
- SUPERCUT 72 L, 0.125 W, 0.025 Thick, Carbon Steel (403008)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel (K0125.30801X50)
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- KIPP Adjustable Handle Size: 3, M10X60, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X60)
- KIPP Gear Levers, Style E, metric (K0179.1614X160)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X30)
- KIPP Pull Handles stainless steel, Style B (K0198.180102)
- KIPP Adjustable Handle Size: 1, M05X35, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X35)
- Kipp Hand Knobs and Wheels