Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 3 M10X20 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.31001X20
Zoro # G7432078
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 20.00mm
- Length 3.16"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0126.31001X20
- Zoro # G7432078
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Length | 3.16" |
Thread Size | M10 |
Height | 1.46" |
Width | 0.83" |
Overall Height | 2-1/32 in |
Overall Length | 3-5/32 in |
Height (In.) | 1.46 |
Base Dia. (In.) | 0.63 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Finish | matte |
Knob Type | 2K |
Thread Type | External |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Features | Die Cast Zinc Toothed Ring |
Handle Material | Fiberglass |
Components Material | Stainless Steel |
Handle Type | Hard and Soft Touch |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size M10, Thread Standard Coarse, Screw Length 20.00mm, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Corner Drywall Tool w/ProForm (DW520PF)
- MILWAUKEE TOOL SDS MAX Vacuum Bit 1-1/8" x 27" x 35" (48-20-2168)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40912)
- URREA 6" adjustable wrench chrome-plated (706)
- KIPP Pull Handles oval with thru hole (K0204.11000105)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.25006)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Stainless Steel (K0117.3081X50)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Blue RAL 5017, Comp: Steel (K0269.1AE87)
- KIPP Adjustable Handle Size: 1, 1/4-20X45, Plastic, Yellow RAL 1021, Comp: Steel (K0269.1A216X45)
- KIPP Adjustable Handle Size: 1, , 10-32, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184)
- Kipp Hand Knobs and Wheels