Shop All Knobs
Kipp
Adjustable Handle, Soft Touch, Size: 3 M10, Plastic Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.31001
Zoro # G7286408
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black Gray
- Diameter 21mm
- Finish Natural Finish
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80.2mm |
Screw Length | 35/64 in |
Thread Size | M10 |
Overall Length | 3-5/32 in |
Height (In.) | 1.46 |
Overall Height | 2-1/32 in |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size M10, Thread Standard Coarse, Screw Length 35/64 in, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type Internal, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 24 mm 6-Point Socket (SHD12124)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNR4)
- UNIVERSAL TOOL 6" Dual Action Sander (UT8788)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X20, Zinc, Black Satin, Comp: Steel (K0737.3A41X20)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X20)
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X20)
- KIPP Star Grip, DIN 6336 Similar, D=M05, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.205)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (2310)
- Kipp Hand Knobs and Wheels