Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.30801X50
Zoro # G7405925
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 50.00mm
- Length 3.16"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0125.30801X50
- Zoro # G7405925
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Length | 3.16" |
Thread Size | M8 |
Height | 1.46" |
Overall Length | 3-5/32 in |
Overall Height | 2-1/32 in |
Base Dia. (In.) | 0.63 |
Height (In.) | 1.46 |
Width | 0.83" |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Knob Type | 2K |
Thread Type | External |
Standards | REACH, RoHS |
Finish | matte |
Item | Adjustable Handle |
Thread Standard | Coarse |
Handle Type | Hard and Soft Touch |
Components Material | Steel |
Handle Material | Fiberglass |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size M8, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Red, 27" W x 18" D x 33" H (32H894)
- MAYHEW 11PC TORX Plus Socket Bit Set (MAY16015)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- MAKITA Inner Sleeve, 7/8" (M22) x M39 (764418-6)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X50 Plastic, Black RAL 7021, Comp: Steel (K0125.31001X50)
- KIPP Adjustable Handle Size: 4, M12X60, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X60)
- KIPP Adjustable Handle, Size: 1 M05 Zinc, Black Satin, Comp: Steel (K0116.1051)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20801X50)
- KIPP Adjustable Tension Levers in stainless, with int. thread, inch, 20° (K0109.3A61)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- KIPP Arch Pull Handle A=114 L=134, H=48, Thermoplastic Black Grey, D=6, 5 (K0194.11406)
- Kipp Levers & Handles