Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.30801X50
Zoro # G7432069
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 50.00mm
- Length 3.16"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0126.30801X50
- Zoro # G7432069
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Length | 3.16" |
Thread Size | M8 |
Height | 1.46" |
Overall Height | 2-1/32 in |
Height (In.) | 1.46 |
Overall Length | 3-5/32 in |
Width | 0.83" |
Base Dia. (In.) | 0.63 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Knob Type | 2K |
Item | Adjustable Handle |
Finish | matte |
Standards | REACH, RoHS |
Thread Type | External |
Thread Standard | Coarse |
Components Material | Stainless Steel |
Handle Type | Hard and Soft Touch |
Handle Material | Fiberglass |
Features | Die Cast Zinc Toothed Ring |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size M8, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Corded Band File, 8.5 A (BFE 9-20 Set)
- RIDGID Flexible Leader, 3/4 In. x 2 ft... (T-468)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.3A301X50)
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X20)
- KIPP Adjustable Handle Size: 5, 1/2-13X80, Plastic, Orange RAL 2004, Comp: Steel (K0269.5A52X80)
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- KIPP Adjustable Handle, Size: 2 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.2A41X35)
- KIPP Adjustable Handle Size: 2, 3/8-16X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X15)
- KIPP Adjustable Handle Size: 2, M06X60, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X60)
- Kipp Hand Knobs and Wheels