Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 3 3/8-16X60 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.3A401X60
Zoro # G7418638
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 60.00mm
- Length 3.16"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0125.3A401X60
- Zoro # G7418638
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 60.00mm |
Length | 3.16" |
Thread Size | 3/8"-16 |
Height | 1.46" |
Overall Height | 2-1/32 in |
Height (In.) | 1.46 |
Width | 0.83" |
Overall Length | 3-5/32 in |
Base Dia. (In.) | 0.63 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Knob Type | 2K |
Thread Type | External |
Finish | matte |
Standards | REACH, RoHS |
Item | Adjustable Handle |
Handle Type | Hard and Soft Touch |
Thread Standard | UNC |
Components Material | Steel |
Handle Material | Fiberglass |
Features | Die Cast Zinc Toothed Ring |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 60.00mm, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4934)
- CURRENT TOOLS 3/4" x 300' Double Braided Composite Cable Pulling Rope (34300PR)
- KODIAK CUTTING TOOLS .0285 HSS Chucking Reamer Straight Flute Straight Shank (5472555)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X80, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X80)
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel (K0269.20688X40)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X55)
- KIPP Adjustable Handle w Push Button, Sz: 2, 3/8-16X40, Plastic Red, Comp: Stainless Steel, Button: Black (K0270.732A4X40)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.5A51)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13X45, Plastic Black, Comp: Steel, Button: Red (K0269.715A5X45)
- KIPP Adjustable Handle Size: 1, M06X15, Plastic, Red RAL 3020, Comp: Steel (K0269.10684X15)
- Kipp Hand Knobs and Wheels