Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 3 3/8-16X25 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.3A401X25
Zoro # G7418525
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 25.00mm
- Length 3.16"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0125.3A401X25
- Zoro # G7418525
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Length | 3.16" |
Thread Size | 3/8"-16 |
Height | 1.46" |
Width | 0.83" |
Base Dia. (In.) | 0.63 |
Height (In.) | 1.46 |
Overall Height | 2-1/32 in |
Overall Length | 3-5/32 in |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25.00mm, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3mm 12 Point 50mm 1/4 Sq. Drive (2305M-3)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 3/8-16 Thread Size, 2-3/8" Dia., Blind Tap (GN6C----R7SB-21)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7169)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- KIPP Adjustable Handle Size: 4, 3/8-16X50, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42X50)
- KIPP Adjustable Handle, Steel, Size: 2 M08X50, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.20827X50)
- KIPP Adjustable Handle, Size: 2 M08X50 Zinc, Black Satin, Comp: Steel (K0116.2081X50)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- KIPP Tubular handles compact (K0795.500081)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- Kipp Hand Knobs and Wheels