Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 3 3/8-16X20 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.3A401X20
Zoro # G7418437
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 20.00mm
- Length 3.16"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0125.3A401X20
- Zoro # G7418437
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Length | 3.16" |
Thread Size | 3/8"-16 |
Height | 1.46" |
Base Dia. (In.) | 0.63 |
Overall Length | 3-5/32 in |
Overall Height | 2-1/32 in |
Width | 0.83" |
Height (In.) | 1.46 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Knob Type | 2K |
Thread Type | External |
Standards | REACH, RoHS |
Finish | matte |
Item | Adjustable Handle |
Features | Die Cast Zinc Toothed Ring |
Components Material | Steel |
Handle Type | Hard and Soft Touch |
Thread Standard | UNC |
Handle Material | Fiberglass |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 20.00mm, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece Satin Short Angle Open-End Wrench Set (J3300A)
- WIHA Insulated Screwdriver Set, 7 pcs (32188)
- WESTWARD 8.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU0)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X40)
- KIPP Adjustable Handle Size: 2, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X40)
- KIPP Adjustable Tension Levers, with external thread, inch, 20° (K0108.4A71X50)
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A387X20)
- KIPP Pull Handles thermoplastic (K0200.140082)
- KIPP Adjustable Handle Size: 3, 5/16-18X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31X45)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X40)
- Kipp Levers & Handles