Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 M10X25 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.21001X25
Zoro # G7431545
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 25.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0125.21001X25
- Zoro # G7431545
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Length | 2.56" |
Thread Size | M10 |
Height | 1.12" |
Height (In.) | 1.12 |
Overall Length | 2-9/16 in |
Base Dia. (In.) | 0.53 |
Overall Height | 1-5/8 in |
Width | 0.69" |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Knob Type | 2K |
Item | Adjustable Handle |
Finish | matte |
Standards | REACH, RoHS |
Thread Type | External |
Handle Material | Fiberglass |
Components Material | Steel |
Thread Standard | Coarse |
Handle Type | Hard and Soft Touch |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size M10, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 1/2" 6 Point SAE Sha (CMMT43332)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 25 pk (20524B960R)
- SPECIALTY DIAMOND 6 Inch 30 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD630)
- KIPP Adjustable Handle Size: 3, 5/16-18X30, Plastic, Yellow RAL 1021, Comp: Steel (K0269.3A316X30)
- KIPP Gear Levers, Style C, metric (K0179.1414X125)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X25)
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A387X20)
- KIPP Adjustable Handle Size: 3, M10X60, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- J.W. WINCO Cabinet U Handle, 630 mm Overall L (426.3-ST-30-600-A)
- Kipp Levers & Handles