Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.20801X50
Zoro # G7432175
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 50.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0126.20801X50
- Zoro # G7432175
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Length | 2.56" |
Thread Size | M8 |
Height | 1.12" |
Base Dia. (In.) | 0.53 |
Width | 0.69" |
Overall Height | 1-5/8 in |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Standards | REACH, RoHS |
Item | Adjustable Handle |
Thread Type | External |
Knob Type | 2K |
Finish | matte |
Components Material | Stainless Steel |
Handle Material | Fiberglass |
Thread Standard | Coarse |
Features | Die Cast Zinc Toothed Ring |
Handle Type | Hard and Soft Touch |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size M8, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- J.W. WINCO DIN508-10-M8-8 T-Slot Nut Steel (8N10G17)
- KIPP Adjustable Handle w Push Button, Sz: 2, 1/4-20X15, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.712A2X15)
- KIPP Adjustable Handle, Steel, Size: 2 1/4-20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.2A227)
- KIPP Adjustable Handle, Size: 3 M10X30, Zinc Black Satin, Comp: Stainless Steel (K0123.3101X30)
- KIPP Adjustable Handle Size: 2, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21)
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel (K0269.20688X40)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X15 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X15)
- KIPP Adjustable Handle, Size: 1 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.1A21X25)
- Kipp Hand Knobs and Wheels