Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.20801X30
Zoro # G7403746
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 30.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0126.20801X30
- Zoro # G7403746
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Length | 2.56" |
Thread Size | M8 |
Height | 1.12" |
Width | 0.69" |
Overall Height | 1-5/8 in |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Base Dia. (In.) | 0.53 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Knob Type | 2K |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | REACH, RoHS |
Thread Standard | Coarse |
Components Material | Stainless Steel |
Handle Type | Hard and Soft Touch |
Handle Material | Fiberglass |
Features | Die Cast Zinc Toothed Ring |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size M8, Thread Standard Coarse, Screw Length 30.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- GYROS Carbon Steel Hex Rethreading Die, 14mm x 1.50-Inch, 1 Piece (92-91415)
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Deep Depth, Black Oxide (J10038L)
- KIPP Adjustable Handle Size: 1, 10-32X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184X15)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.3A42)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Yellow RAL 1021, Comp: Steel (K0269.1A216X15)
- KIPP Adjustable Handle Size: 2, 5/16-18X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X20)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Red RAL 3020, Comp: Steel (K0269.31084)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51)
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Red RAL 3020, Comp: Steel (K0269.10584X45)
- Kipp Levers & Handles