Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 M08X15 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.20801X15
Zoro # G7403536
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 15.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0126.20801X15
- Zoro # G7403536
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Length | 2.56" |
Thread Size | M8 |
Height | 1.12" |
Overall Height | 1-5/8 in |
Base Dia. (In.) | 0.53 |
Overall Length | 2-9/16 in |
Width | 0.69" |
Height (In.) | 1.12 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Thread Type | External |
Finish | matte |
Knob Type | 2K |
Thread Standard | Coarse |
Features | Die Cast Zinc Toothed Ring |
Handle Type | Hard and Soft Touch |
Handle Material | Fiberglass |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size M8, Thread Standard Coarse, Screw Length 15.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134651002)
- MAYHEW Pin Punch Kit, 446K 5Pc Long (MAY76065)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M06X15 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20601X15)
- KIPP Adjustable Handle Size: 2 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X50)
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel (K0123.2061X60)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 8-32, Die Cast Zinc Black Satin, Comp: Steel (K0122.1AE1)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X30)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- J.W. WINCO GN300-108-M14 Adjustable Lever Steel (14NA05K)
- Kipp Levers & Handles