Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 M06X15 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.20601X15
Zoro # G7403545
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 15.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0126.20601X15
- Zoro # G7403545
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Length | 2.56" |
Thread Size | M6 |
Height | 1.12" |
Width | 0.69" |
Overall Length | 2-9/16 in |
Overall Height | 1-5/8 in |
Base Dia. (In.) | 0.53 |
Height (In.) | 1.12 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Item | Adjustable Handle |
Knob Type | 2K |
Standards | REACH, RoHS |
Finish | matte |
Thread Type | External |
Features | Die Cast Zinc Toothed Ring |
Thread Standard | Coarse |
Components Material | Stainless Steel |
Handle Material | Fiberglass |
Handle Type | Hard and Soft Touch |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size M6, Thread Standard Coarse, Screw Length 15.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2)
- WESTWARD #18 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP6)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 6 (5-122)
- KIPP Pull Handles thermoplastic (K0200.120062)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X15)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Blue RAL 5017, Comp: Steel (K0269.1AE87)
- KIPP Adjustable Handle Size: 5 5/8-11, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.5A61)
- KIPP Adjustable Handle, Size: 3 M10X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3101X50)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- Kipp Levers & Handles