Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 5/16-18X40 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.2A301X40
Zoro # G7431615
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 40.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0125.2A301X40
- Zoro # G7431615
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Length | 2.56" |
Thread Size | 5/16"-18 |
Height | 1.12" |
Overall Height | 1-5/8 in |
Overall Length | 2-9/16 in |
Width | 0.69" |
Base Dia. (In.) | 0.53 |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 40.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 1 FL, 82 Deg, 1 1/4, HSS (21ML04)
- MILWAUKEE TOOL 1 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4100)
- WESTWARD Putty Knife, Flexible, 1-1/2", SS (46A917)
- TEKTON 15-Tool Combination Wrench Holder (Black) (79352)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X40)
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2081X50)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24, Plastic Black, Comp: Steel, Button: Red (K0269.711A0)
- KIPP Clamping Angle With Adjustable Handle D1=M08 36X32X36, Form:B, Type I, Bn=8 (K1049.0808)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X30)
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- Kipp Hand Knobs and Wheels