Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 3/8-16X30 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.2A401X30
Zoro # G7389630
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 30.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0125.2A401X30
- Zoro # G7389630
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Length | 2.56" |
Thread Size | 3/8"-16 |
Height | 1.12" |
Width | 0.69" |
Base Dia. (In.) | 0.53 |
Overall Height | 1-5/8 in |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Finish | matte |
Standards | REACH, RoHS |
Knob Type | 2K |
Thread Type | External |
Item | Adjustable Handle |
Thread Standard | UNC |
Components Material | Steel |
Handle Material | Fiberglass |
Handle Type | Hard and Soft Touch |
Features | Die Cast Zinc Toothed Ring |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" HSS Taper Length Drill Bit (DWDTL11/16)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- KRAFT TOOL Elite Series Blue Steel, 6"x3" 1/8"R (CFE566K)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.10006)
- KIPP Adjustable Handle, Size: 2 M08X30 Zinc, Black Satin, Comp: Steel (K0116.2081X30)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M06X15 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20601X15)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X25)
- KIPP Big Hand tubular handle (K0231.130003)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X40)
- KIPP Adjustable Handle Size: 2, M10X15, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X15)
- Kipp Hand Knobs and Wheels