Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 1/4-20X20 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.2A201X20
Zoro # G7432260
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 20.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0126.2A201X20
- Zoro # G7432260
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Length | 2.56" |
Thread Size | 1/4"-20 |
Height | 1.12" |
Overall Length | 2-9/16 in |
Overall Height | 1-5/8 in |
Height (In.) | 1.12 |
Width | 0.69" |
Base Dia. (In.) | 0.53 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Thread Type | External |
Knob Type | 2K |
Thread Standard | UNC |
Handle Material | Fiberglass |
Components Material | Stainless Steel |
Handle Type | Hard and Soft Touch |
Features | Die Cast Zinc Toothed Ring |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 20.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- STARRETT 4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0434)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized (K1599.2082)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KIPP Adjustable Handle, Size: 2 M08 Zinc, Black Satin, Comp: Steel (K0116.2081)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X60)
- KIPP Adjustable Handle, Size: 4 M10X35 Zinc, Black Satin, Comp: Steel (K0116.4101X35)
- KIPP Adjustable Handle With Push Button, Size: 4, M12X70, Plastic Red, Comp: Steel, Button: Black (K0269.73412X70)
- J.W. WINCO GN927-101-M8-A-B Clamping Lever (8NST7K)
- Kipp Hand Knobs and Wheels