Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 1/4-20X15 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.2A201X15
Zoro # G7431947
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 15.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0125.2A201X15
- Zoro # G7431947
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Length | 2.56" |
Thread Size | 1/4"-20 |
Height | 1.12" |
Width | 0.69" |
Height (In.) | 1.12 |
Overall Height | 1-5/8 in |
Base Dia. (In.) | 0.53 |
Overall Length | 2-9/16 in |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Finish | matte |
Standards | REACH, RoHS |
Item | Adjustable Handle |
Knob Type | 2K |
Thread Type | External |
Handle Material | Fiberglass |
Components Material | Steel |
Features | Die Cast Zinc Toothed Ring |
Handle Type | Hard and Soft Touch |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- KIPP Adjustable Handle, Size: 1 1/4-20, Entirely Stainless Steel, Electropolished (K0124.1A2)
- KIPP Adjustable Handle, Size: 1 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.1A21X25)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Red RAL 3020, Comp: Steel (K0269.20884)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- KIPP Tubular handles compact (K0795.500081)
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X45)
- J.W. WINCO GN563.2-67-5/16X18-BL T-Handle Aluminum (563.2-67-5/16X18-BL)
- Kipp Hand Knobs and Wheels