Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 1 1/4-20X15 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.1A201X15
Zoro # G7406351
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 15.00mm
- Length 1.58"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0126.1A201X15
- Zoro # G7406351
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Length | 1.58" |
Thread Size | 1/4"-20 |
Height | 0.97" |
Base Dia. (In.) | 0.39 |
Overall Height | 1.1800 in |
Overall Length | 1-37/64 in |
Width | 0.59" |
Height (In.) | 0.97 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Knob Type | 2K |
Finish | matte |
Thread Type | External |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Components Material | Stainless Steel |
Thread Standard | UNC |
Handle Material | Fiberglass |
Handle Type | Hard and Soft Touch |
Features | Die Cast Zinc Toothed Ring |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1.1800 in, Overall Length 1-37/64 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- HUOT CNC Drop-In-Drawer for CAT50 Toolholder (22050)
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- KYOCERA Drilling Insert, Irregular, ZCMT 06T204 PR1225 Grade PVD Carbide (ZCMT06T204PR1225)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06X15 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.10601X15)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- KIPP Adjustable Handle Size: 2, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X20)
- KIPP Adjustable Handle, Size: 5 M12 Zinc, Black Satin, Comp: Steel (K0116.5121)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.12006)
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel (K0269.20688X40)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X40)
- Kipp Hand Knobs and Wheels