Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 1 10-32X25 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.1A101X25
Zoro # G7406196
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 25.00mm
- Length 1.58"
- Material Fiberglass
- Color Black Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0126.1A101X25
- Zoro # G7406196
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Length | 1.58" |
Thread Size | #10-32 |
Height | 0.97" |
Width | 0.59" |
Base Dia. (In.) | 0.39 |
Height (In.) | 0.97 |
Overall Length | 1-37/64 in |
Overall Height | 1.1800 in |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | REACH, RoHS |
Knob Type | 2K |
Thread Type | External |
Thread Standard | UNF |
Components Material | Stainless Steel |
Features | Die Cast Zinc Toothed Ring |
Handle Material | Fiberglass |
Handle Type | Hard and Soft Touch |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size #10-32, Thread Standard UNF, Screw Length 25.00mm, Overall Height 1.1800 in, Overall Length 1-37/64 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Mic Stand Cast Iron Import (STA-MIC1)
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- THRIFCO PLUMBING 4 Inch Dryer Ducting Clamp, Screw Type (4908078)
- KRAFT TOOL Button Hndl Adapter for Hndls, 1.5"dia (CC675)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Black RAL 7021, Comp: Steel (K0269.1AE1)
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X25)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, #10-32 x 1.25" Steel External Thread, 1.98" Handle Diameter (THP-3027)
- Kipp Hand Knobs and Wheels