Shop All Knobs
Kipp
Adjustable Handle, Size: 5 M16X90 Zinc, Black Satin, Comp: Steel
Mfr # K0116.5161X90
Zoro # G7279426
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 49mm |
Length | 110mm |
Screw Length | 90.00mm |
Thread Size | M16 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Width | 1.18" |
Overall Height | 3-7/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M16, Thread Standard Coarse, Screw Length 90.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX BIT DRIVER SET 38 PC MINI RATCHET & BIT (SU9726)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- DREMEL High Speed Cutter (121)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.042)
- KIPP Knurled Knob Size: 1 D=M05X25, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.0105X25)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X20)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A6)
- KIPP Wing Grip D=8-32 A=38 H=18 Stainless Steel 1.4308 Blasted (K0273.9AE1)
- Kipp Hand Knobs and Wheels