Shop All Levers & Handles
Kipp
Adjustable Handle Size: 5, M16X45, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.51687X45
Zoro # G3594525
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 45.00mm
- Material Thermoplastic
- Color Blue
- Height 4.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.51687X45
- Zoro # G3594525
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 45.00mm |
Thread Size | M16 |
Height | 4.65" |
Height (In.) | 4.65 |
Overall Length | 4.9600 in |
Overall Height | 49.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Blue RAL5017, RoHS |
Features | Comfortable Grip |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M16, Screw Length 45.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Extralong comb wrench (1212L)
- PROTO 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4930FL)
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- KIPP Adjustable Handle, Size: 5 M16 Zinc, Black Satin, Comp: Steel (K0116.5161)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24, Plastic Black, Comp: Steel, Button: Red (K0269.711A0)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X25)
- KIPP Adjustable Tension Levers low profile, internal thread, 15°, metric (K0114.1082)
- KIPP Adjustable Handle Size: 2 5/16-18X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X40)
- KIPP Gear Levers, Style A, inch (K0179.2A3X80)
- KIPP Adjustable Handle Size: 1, M05X10, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X10)
- Kipp Hand Knobs and Wheels