Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 5 M12X50 Zinc, Black Satin, Comp: Steel
Mfr # K0116.5121X50
Zoro # G2502884
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 50.00mm
- Material Zinc
- Color Black
- Height 5.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.5121X50
- Zoro # G2502884
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M12 |
Height | 5.08" |
Overall Length | 4.9600 in |
Height (In.) | 5.08 |
Overall Height | 49.00mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Standards | RoHS |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Thread Type | External |
Components Material | Steel |
Thread Pitch | 1.75mm |
Handle Material | Zinc |
Handle Type | Ball Knob |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Screw Length 50.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Thread Pitch 1.75mm, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" Carbide Tipped Annular Cutter (CTC5-530-111)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810300E)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D560)
- PROTO 8 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J210AHG)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.5A51X50)
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A227)
- KIPP Adjustable Handle, Size: 3 3/8-16, Entirely Stainless Steel, Electropolished (K0124.3A4)
- KIPP Adjustable Handle With Push Button, Size: 2, 3/8-16X20, Plastic Orange, Comp: Steel, Button: Black (K0269.722A4X20)
- KIPP Adjustable Handle With Push Button, Size: 2, M08, Plastic Orange, Comp: Steel, Button: Black (K0269.72208)
- KIPP Adjustable Handle Size: 2, 5/16-18X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X15)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X30)
- Kipp Hand Knobs and Wheels