Shop All Knobs
Kipp
Adjustable Handle, Size: 5 M12X40 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.5123X40
Zoro # G7356828
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 49mm |
Length | 110mm |
Screw Length | 40.00mm |
Thread Size | M12 |
Overall Length | 4-21/64 in |
Width | 1.18" |
Overall Height | 3-7/64 in |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M12, Thread Standard Coarse, Screw Length 40.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #6 (45676)
- KRAFT TOOL Magnesium Tri Level Placer, 42" (CC935-01)
- WESTWARD Silver/Deming Drill, 1 1/8,118 Deg (6WUY9)
- KIPP Adjustable Handle, Size: 5 M16X90 Zinc, Silver Metallic, Comp: Steel (K0116.5163X90)
- KIPP Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel (K0116.5123X35)
- KIPP Wing Grip D=M06 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0906)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.05)
- KIPP Star Grip, DIN 6336 Similar, D=M12X60, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X60)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F4---21)
- Kipp Hand Knobs and Wheels