Shop All Knobs
Kipp
Adjustable Handle, Size: 5 M12, Zinc Silver Metallic, Comp: Stainless Steel
Mfr # K0123.5123
Zoro # G7298816
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 31mm
- Finish Plastic Coated, Bright
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | M12 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Overall Height | 2-7/8 in |
Width | 0.91" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size M12, Thread Standard Coarse, Screw Length 29/32 in, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 38 DR 14'' HEAVY DUTY 90T RATCHET (VIMHDR614)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9061)
- K-TOOL INTERNATIONAL O-Ring Seal Pick, Plastic, 10 pcs. (KTI70531-10)
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.432062)
- KIPP Adjustable Handle, Size: 5 M16X90 Zinc, Black Satin, Comp: Steel (K0116.5161X90)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3103X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.082)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C0625F2---21)
- Kipp Knobs