Shop All Levers & Handles
Kipp
Adjustable Handle Size: 5, , M12, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.5122
Zoro # G3563357
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Orange
- Height 3.11"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.5122
- Zoro # G3563357
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M12 |
Height | 3.11" |
Overall Length | 4.9600 in |
Height (In.) | 3.11 |
Overall Height | 49.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | Internal Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | Internal |
Standards | Orange RAL2004 |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size M12, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type Internal, Features Comfortable Grip, Standards Orange RAL2004, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6979)
- KLEIN TOOLS 11/32-Inch Magnetic Tip Nut Driver, 3-Inch Shaft (630-11/32M)
- DIABLO 7-1/4", 4-Teeth Circular Saw Blade (D0704DH)
- KIPP Pull Handles aluminum (K0201.055053)
- KIPP Adjustable Handle Size: 1, , 10-24, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01)
- KIPP Tension Lever, 5/16-18 External Thread, 0.99"L, 20 Deg. Adjustable (K0108.1A31X25)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101)
- KIPP Adjustable Handle, Steel, Size: 2 1/4-20, Black Powder Coated, Comp: Black Oxidized (K0752.2A21)
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel (K0116.5121X60)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 15 Deg., Low Profile (K0114.2A42X50)
- Kipp Hand Knobs and Wheels