Shop All Levers & Handles
Kipp
Adjustable Handle Size: 5, 5/8-11X80, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.5A686X80
Zoro # G3650936
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 80.00mm
- Material Thermoplastic
- Color Green
- Height 6.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.5A686X80
- Zoro # G3650936
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 80.00mm |
Thread Size | 5/8"-11 |
Height | 6.03" |
Overall Length | 4.9600 in |
Height (In.) | 6.03 |
Overall Height | 49.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Green RAL6032, RoHS |
Thread Standard | UNC |
Features | Comfortable Grip |
Components Material | Steel |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 80.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Serrated Jaw, 15 1/2" L (C2)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X20)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.10616X25)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X20)
- KIPP Adjustable Tension Levers low profile, internal thread, 0°, metric (K0114.1081)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Yellow RAL 1021, Comp: Steel (K0269.1A216X15)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A287X30)
- KIPP Adjustable Handle Size: 2 M08X40, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X40)
- Kipp Levers & Handles