Shop All Knobs
Kipp
Adjustable Handle, Size: 5 5/8-11X30 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.5A61X30
Zoro # G7280406
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 30mm
- Finish Plastic Coated
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 49mm |
Length | 110mm |
Screw Length | 30.00mm |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Width | 1.18" |
Overall Height | 3-7/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 30.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-270 Steel Bucket Scoop Without Holes (83-270)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- K TOOL INTL Universal Wrench Extender Adaptor (SF-3138)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X20)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= 6-32, D1= 18 mm, Electropolished (K0250.0AD)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.5A53)
- KIPP Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap: Black (K0155.108)
- KIPP Star Grip, DIN 6336 Similar, D=M05X60, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43813)
- Kipp Knobs