Shop All Knobs
Kipp
Adjustable Handle, Size: 5 5/8-11 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.5A63
Zoro # G7267648
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 1.93" |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Width | 1.18" |
Overall Height | 3-7/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 29/32 in, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 (55JA98)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- MILWAUKEE TOOL 3-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9644)
- KIPP Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X25)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.5A53)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1062)
- KIPP Adjustable Handle, Size: 3 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.3083X60)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- Kipp Hand Knobs and Wheels