Shop All Knobs
Kipp
Adjustable Handle, Size: 5 1/2-13X90 Zinc, Black Satin, Comp: Steel
Mfr # K0116.5A51X90
Zoro # G7356819
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 1.93" |
Length | 110mm |
Screw Length | 90.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Width | 1.18" |
Overall Height | 3-7/64 in |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 90.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-13 H3 4 Flt. Bottom Hand Tap (008509AS)
- DEWALT Cordless Nailer Kit, 15-1/4" L, 4" W (DCN890P2)
- MILWAUKEE TOOL 9" L x 5 TPI Reciprocating Saw Blade (48-00-8526)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.04)
- KIPP Ball Knob, DIN 319. Diameter 16 mm, Thread M04. Stainless. (K0650.116044)
- KIPP Adjustable Handle, Size: 5 1/2-13, Entirely Stainless Steel, Electropolished (K0124.5A5)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.102X30)
- KIPP Star Grip, Similar To DIN 6336, D=5/16-18X20, D1= 40 H=25, External Thread, Thermoplastic Black (K0154.4A3X20)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X50, Zinc, Black Satin, Comp: Steel (K0737.3101X50)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- Kipp Hand Knobs and Wheels