Shop All Knobs
Kipp
Adjustable Handle, Size: 5 1/2-13X80 Zinc, Black Satin, Comp: Steel
Mfr # K0116.5A51X80
Zoro # G7356870
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 1.93" |
Length | 110mm |
Screw Length | 80.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Overall Height | 3-7/64 in |
Height (In.) | 1.93 |
Width | 1.18" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 80.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- PROTO 6-9/16 in. Slip Joint Pliers with 1-3/4 in. Jaw (J276G)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- KIPP Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.5A51X70)
- KIPP Adjustable Handle, Size: 5 5/8-11X60 Zinc, Black Satin, Comp: Steel (K0116.5A61X60)
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- KIPP Adjustable Handle, Low Profile, Size: 3, M08X30, Zinc, Black Satin, Comp: Steel (K0737.3081X30)
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- Kipp Hand Knobs and Wheels