Shop All Levers & Handles
Kipp
Adjustable Handle Size: 5, 1/2-13X80, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.5A587X80
Zoro # G3612463
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 80.00mm
- Material Thermoplastic
- Color Blue
- Height 6.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.5A587X80
- Zoro # G3612463
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 80.00mm |
Thread Size | 1/2"-13 |
Height | 6.03" |
Height (In.) | 6.03 |
Overall Length | 4.9600 in |
Overall Height | 49.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Blue RAL5017, RoHS |
Handle Material | Thermoplastic |
Thread Standard | UNC |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 80.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench Set, SAE, 16 pcs. (KTI-41016)
- QUALTOOL Extension, 1/4" Hex Drv to 1/2" Sqr Male (250SH 1/2-2B)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- MILTON Safety Tip Blow Gun Kit, 1/4" NPT (S-174KIT)
- KIPP Adjustable Handle, Steel, Size: 3 3/8-16X50, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.3A427X50)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X50 Plastic, Black RAL 7021, Comp: Steel (K0125.31001X50)
- KIPP Adjustable Handle Size: 1 1/4-20X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X20)
- KIPP Adjustable Handle, Steel, Size: 5 M16X35, Black Powder Coated, Comp: Black Oxidized (K0752.5161X35)
- KIPP Adjustable Handle, Size: 3 M08X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3081X50)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M8 x 32mm External Threads, 65mm Handle Diameter (STH-411SS)
- Kipp Levers & Handles