Shop All Knobs
Kipp
Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel
Mfr # K0116.5A51X70
Zoro # G7356889
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 1.93" |
Length | 110mm |
Screw Length | 70.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Overall Height | 3-7/64 in |
Width | 1.18" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 70.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roller Bearing, PK3 (67997)
- MAKITA Wheel Guard 4-1/2", GA4570 (127746-4)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.50mm (45838)
- KIPP Adjustable Handle, Size: 5 1/2-13X80 Zinc, Black Satin, Comp: Steel (K0116.5A51X80)
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished (K0150.440082)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- KIPP Star Grip, Similar To DIN 6336, D=M05, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.205)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" (SWKLS-1-316)
- Kipp Knobs